SJEOOW Portable Cord, 12/4, Black, 250', 105°C Rated, 300V

Item #: 203540

Cat #: 234280408

UPC: 029892234287

Sign In or Register to view pricing and more.
Documents & Guides
SJEOOW Portable Cord, 12/4, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

SJEOOW Portable Cord, 12/4, Black, 250 Foot Spool, 105°C Rated, 300V, Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892234287, 234280408

Specifications

Length: 250 ft
Volts AC: 300
Jacket: TPE
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 4
Length: 250 ft
Jacket: TPE
Material: Copper
Conductors: 4
Volts AC: 300
Gauge: 12 AWG
Color: Black