Halogen Bulb, MR16, 20W, 103V, 25 Degree Beam
Item #:
203568
Cat #:
MC-CDM-RM-20W/830-GX10-MR16-25D
UPC:
046677404970
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, MR16, Twistlock, 20 Watt, 103V, GX10 Base, 25 Degree Beam, 3000K, 87 CRI
Overview
Halogen Bulb, MR16, Twistlock, 20 Watt, 103V, GX10 Base, 25 Degree Beam, 3000K, 87 CRI
Also known as: 046677404970, MC-CDM-RM-20W/830-GX10-MR16-25D
Specifications
Color Rendering Index (CRI): | 87 |
Shape: | MR16 (Mini Reflector) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Lumens: | 1060 |
Light Technology: | Halogen |
Base: | 2-Pin Twist Lock (GX10) |
Angle: | 25° |
Color Rendering Index (CRI): | 87 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 1060 |
Base: | 2-Pin Twist Lock (GX10) |
Shape: | MR16 (Mini Reflector) |
Wattage: | 20 |
Light Technology: | Halogen |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)