18 AWG TFFN, Yellow, 500'

Item #: 203570

Cat #: TFFN18STRYEL500RL

UPC: 980100226350

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226350, TFFN18STRYEL500RL

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Stranding: Stranded