Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 2035847

Cat #: UTP28X4VL

UPC: 074983999798

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 4ft.
Also known as: 074983999798, UTP28X4VL

Specifications

Material: Copper
Length: 4 ft
Color: Violet
Material: Copper
Color: Violet
Length: 4 ft