Mrf2 600w Neutral Wire

Item #: 203600

Cat #: MRF2-6ND-120-WH

UPC: 027557665117

to view pricing and more.
Documents & Guides
Digital Fade Dimmer, Lutron, Energi Tripak, Maestro Wireless, Multi-location, Special Features: Specification Grade, Neutral Wire, Minimum Load Is 50 Wtt/va, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Incandescent/halogen/magnetic Low Voltage Lighting, 2.940 In Width X 4.690 In Height X 1.440 In Depth, 3-1/2 In Deep Wall Box Mounting, Actuator: Tap On To Favorite Level And Tap Off, Tap Twice For Fullon, Press, Hold And Release For Delayed Fade-to-off, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, White

Overview

Digital Fade Dimmer, Lutron, Energi Tripak, Maestro Wireless, Multi-location, Special Features: Specification Grade, Neutral Wire, Minimum Load Is 50 Wtt/va, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Incandescent/halogen/magnetic Low Voltage Lighting, 2.940 In Width X 4.690 In Height X 1.440 In Depth, 3-1/2 In Deep Wall Box Mounting, Actuator: Tap On To Favorite Level And Tap Off, Tap Twice For Fullon, Press, Hold And Release For Delayed Fade-to-off, Touch Rocker To Adjust Light Level, Designer Style, Gloss Wall Plate Finish, White

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557665117, MRF2-6ND-120-WH

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Color: White
Light Technology: Halogen
Volts AC: 120
Type: Low Voltage, Magnetic, Single-Pole, Wireless, Decorator, Multi-Location
Dimmable: Yes