Softstarter, 720A, 208 - 600VAC, 100 - 250VAC Control, 3PH, 24VDC Coil

Item #: 2036159
Cat #: PSTX720-600-70
UPC:
Sign In or Register to view pricing and more.
PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 720 FLA (Full Load Amps). Heavy Duty: 590 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. H: 15" W: 17" D: 15" Weight: 103Lbs. 36 Inch Width, 60 Inch Height, 16 Inch Depth ** ASSOCIATED LUG KIT REQUIRED **

Overview

PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Normal Duty: 720 FLA (Full Load Amps). Heavy Duty: 590 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. H: 15" W: 17" D: 15" Weight: 103Lbs. 36 Inch Width, 60 Inch Height, 16 Inch Depth ** ASSOCIATED LUG KIT REQUIRED **
Soft start and stop of pump for normal operation. Electronic overload protection, for detection of pump clogging. Current under load protection, for detection of dry pump based on current. Power factor under load protection, for detection of dry pump based on power. Pump cleaning with full voltage forward and fast jog reverse. All inputs and outputs that are needed to get an easy control of the PSTX softstarter using push buttons or a PLC with hard wire
Also known as: PSTX720-600-70

Specifications

Type: Soft Starter
Type: Soft Starter

Customer Reviews

No reviews for this product
(0)