Self Laminating Labels, 1" x 5'

Item #: 20363

Cat #: 1734821

UPC: 071701202437

to view pricing and more.
Documents & Guides
Self Laminating Labels, Dimensions: 1" x 5', Refill Cartridge, Compatible With: 6000 Series Printer Only

Overview

Self Laminating Labels, Dimensions: 1" x 5', Refill Cartridge, Compatible With: 6000 Series Printer Only

Wire/cable wraps with laminated overwrap for printed area protection

Also known as: 071701202437, 1734821

Specifications

Width: 1 in
Length: 5 ft
Material: Vinyl
Color: White
Width: 1 in
Material: Vinyl
Length: 5 ft
Color: White