AB DP40C3P2/B/CE DPCONTR,40A,3P,240

Item #: 2036575

Cat #: DP40C3P-2/B/CE

UPC: 662019825205

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ABB DP40C3P2/B/CE DPCONTR 40A

Overview

ABB DP40C3P2/B/CE DPCONTR 40A
Also known as: 662019825205, DP40C3P-2/B/CE

Specifications

Poles: 3
Amps: 40
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Volts AC: 600
Amps: 40
Volts AC Control: 208/240