12/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 2036580

Cat #: 3658-42-700

UPC: 077680348135

Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 2-Circuit, 600V, Interlocked Galvanized Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White w/Blk, White w/Red, Green. O.D.: 0.613" Plus Type, Super Neutral

Overview

12/2 Copper Conductors with Ground, 2-Circuit, 600V, Interlocked Galvanized Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Black, Red, White w/Blk, White w/Red, Green. O.D.: 0.613" Plus Type, Super Neutral

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680348135, 3658-42-700

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600