Framing Screw, Pan Head, Phillips, Sharp Point, 6 x 7/16" 100/PK

Item #: 203688

Cat #: R6716FSM

UPC: 705591195141

to view pricing and more.
Documents & Guides
Framing Screw, Self-Piercing, Pan Head - Phillips, #6 x 7/16, Order of 1 Each = Pack of 1000

Overview

Framing Screw, Self-Piercing, Pan Head - Phillips, #6 x 7/16, Order of 1 Each = Pack of 1000
Also known as: 705591195141, R6716FSM

Specifications

Drive: Phillips
Length: 7/16 in
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Drive: Phillips
Color: Black
Material: Steel
Length: 7/16 in
Size: # 6
Thread: Fine