Slide Dimmer, Decorator, 1000W, 3-Way, Diva, White

Item #: 203690

Cat #: DV-103P-IV

UPC: 027557688000

to view pricing and more.
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, White

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, White
Also known as: 027557688000, DV-103P-IV

Specifications

Volts AC: 120
Mounting: Surface
Color: Ivory
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Ivory
Family / Style: Diva
Light Technology: Halogen, Incandescent
Mounting: Surface
Wattage: 1000
Dimmable: Yes