Contactor, Definite Purpose, 60A, 600VAC, 120VAC Coil, 1PH, 2P

Item #: 203697
Cat #: 8910DPA62V02
UPC: 785901080824
Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 60 Amp, 600 Volt AC, 120 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 785901080824, 8910DPA62V02

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Phase: 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Definite Purpose
Phase: 1
Amps: 60
Poles: 2
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)