This product may not be available in all locations.

Enclosed, Breaker, Metal,140MT, With Operating Handle for 140MT, 25A, 18 - 25A Range, 325A Trip
Item #: 2036983
Cat #: 140MT-F-DC25X
UPC: 195272179087
to view pricing and more.
Documents & Guides
Enclosed, Breaker, Metal,140MT, With Operating Handle for 140MT, 25 Amp, 18 - 25 Amp Range, 325 Amp Trip
Overview
Enclosed, Breaker, Metal,140MT, With Operating Handle for 140MT, 25 Amp, 18 - 25 Amp Range, 325 Amp Trip
Bulletin 140MT enclosed Motor Protection Circuit Breakers (MPCBs) consist of a Bulletin 140MT MPCB in a metallic Type 1/3/3R/4/12 enclosure. Bulletin 140MT MPCBs or Motor Protective Switching Devices (MPSDs) are UL Listed as Manual, Self-Protected Combination Motor Controllers (Type E) and Manual Motor Controllers (with approvals for Suitable as Motor Disconnect and Suitable for use inGroup Installation). When they are cULus Listed as Manual, Self-Protected Combination Motor Controllers, the 140MT MPCBs provide all of the necessary NEC/CEC requirements for the protection and control of individual motor branch circuits without additional branch circuit protective devices.
Also known as: 195272179087, 140MT-F-DC25X
Specifications
| Type: | Motor Protector, Operating Handle, Enclosed |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 3, NEMA 4 |
| Amps: | 25 |
| Material: | Metal |
| Amps Range: | 18 - 25 |
| Type: | Motor Protector, Operating Handle, Enclosed |
| Amps: | 25 |
| Amps Range: | 18 - 25 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 3, NEMA 4 |
| Material: | Metal |