40 Watt Incandescent Bulb White Globe

Item #: 203699

Cat #: 40G40/W/LL-120V-6/1-TP

UPC: 046677168582

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 335, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 16858-3*

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: G40 (Globe), Base: Medium Screw (E26), Lumens: 335, Rated Average Life: 3,000 Hrs. Color: White. *Philips Part # 16858-3*
Also known as: 046677168582, 40G40/W/LL-120V-6/1-TP

Specifications

Base: Medium Screw (E26)
Shape: G40 (Globe)
Volts AC: 120
Lumens: 335
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: G40 (Globe)
Lumens: 335
Wattage: 40
Light Technology: Incandescent