
Fender Washer, Steel, Zinc Plated, 1/4 x 1-1/2"
Item #: 203709
Cat #: JW114
UPC: 639720805383
to view pricing and more.
Documents & Guides
Fender Washer, Steel, Zinc Plated, 1/4 x 1-1/2 Inch
Overview
Fender Washer, Steel, Zinc Plated, 1/4 x 1-1/2 Inch
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720805383, JW114
Specifications
| Diameter: | 1 1/2 in, 1/4 in |
| Material: | Steel |
| Size: | 1/4 |
| Finish: | Zinc |
| Package Type: | Jar |
| Diameter: | 1 1/2 in, 1/4 in |
| Size: | 1/4 |
| Package Type: | Jar |
| Material: | Steel |
| Finish: | Zinc |