Caseta Deluxe Smart Switch Kit, White

Item #: 2037205

Cat #: P-BDG-PKG2WS-WH

UPC: 784276283243

to view pricing and more.
Documents & Guides
Lutron Caseta Deluxe Smart Switch Kit, Works with Alexa, Apple HomeKit, and the Google Assistant, Includes: (2) Caseta Smart Switches, (1) Smart Bridge, (1) Wireless Pico Remote, (1) Wall Plate Adapter, And (1) Wall Plate, White

Overview

Lutron Caseta Deluxe Smart Switch Kit, Works with Alexa, Apple HomeKit, and the Google Assistant, Includes: (2) Caseta Smart Switches, (1) Smart Bridge, (1) Wireless Pico Remote, (1) Wall Plate Adapter, And (1) Wall Plate, White

Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create personalized schedules to turn lights on and off at set times to best fit your everyday routines and activate customized lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing feature allows you to never have to worry that you forgot to turn off the lights - set your lights to instantly turn off the minute you leave your home. Caseta allows you to control your lights, your way - use the free app, your voice (voice assistant and smart bridge required), the wireless Pico remote, or the switch at the wall itself. The smart switch also allows you to control multiple styles of bulbs at once - control your deck and patio lights all at once to transform your outdoor living space for your family and guests. For added convenience, use your smart switch with the included wireless Pico remote to turn your lights on or off with the simple touch of a button from anywhere in your home. Add an extra point of control and mount your Pico to virtually any surface with the included Pico wall mount bracket, no cutting holes or pulling wire required.

Also known as: 784276283243, P-BDG-PKG2WS-WH

Features & Benefits

  • PEACE OF MIND: Set outdoor lights to turn on at dusk, so your family can return to a well-lit home
  • OUTDOOR ENTERTAINING: Transform your outdoor living space into a comfortable environment for family and guests by controlling patio/deck lights. Create schedules to turn lights on/off at set times, or activate scenes with the touch of a button
  • SUNSET TRACKER: Schedule outdoor lights to turn on every night as the sun sets - even when the seasons change and you gain or lose an hour
  • SMART 3-WAY CONTROL: Place remote over existing electrical box with included bracket or add a new point of control anywhere in the home, without cutting holes or pulling wire
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of LED, incandescent, and halogen bulbs
  • Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create personalized schedules to turn lights on and off at set times to best fit your everyday routines and activate customized lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing f
  • TECHNICAL DETAILS: Works with up to 600W incandescent/halogen/ELC/MLV, 5-amps of LED/CFL or 3-amps of ceiling or exhaust fans. Neutral wire required for switch
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, included wireless remote, or directly from the switch
  • GEOFENCING: Smart lighting that knows when you come and go - get an alert when you head out indicating you've left the lights on or automatically set lights to turn off - all based on your location

Specifications

Family / Style: Caséta
Color: White
Family / Style: Caséta
Color: White