Metal Halide Lamp, T15, 250W, Clear

Item #: 203731

Cat #: MH250W/U/T15

UPC: 090444334793

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 250 Watt, Bulb: T15 (Tubular), Base: Mogul Screw (E39), Lumens: 21000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M58/E

Overview

Metal Halide Lamp, 250 Watt, Bulb: T15 (Tubular), Base: Mogul Screw (E39), Lumens: 21000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M58/E
Also known as: 090444334793, MH250W/U/T15

Specifications

Color Temperature: 4000 (Cool White)
Shape: T15 (Tubular)
Base: Mogul Screw (E39)
Lumens: 21000
Color Rendering Index (CRI): 65
ANSI Code: M58/E
Wattage: 250
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Shape: T15 (Tubular)
Lumens: 21000
ANSI Code: M58/E
Light Technology: HID