BIT,SPADE (1/4 LONG)

Item #: 203740

Cat #: 33L-1/4

UPC: 783310315353

to view pricing and more.
Documents & Guides
GRE 33L-1/4 BIT,SPADE (1/4 LONG)

Overview

GRE 33L-1/4 BIT,SPADE (1/4 LONG)
Also known as: 783310315353, 33L-1/4

Specifications

Diameter: 1/4 in
Type: Spade Bit
Length: 16 in
Diameter: 1/4 in
Length: 16 in
Type: Spade Bit