4000W 240V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 203742

Cat #: HF3326TDRP

UPC: 686334380973

to view pricing and more.
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 4000/3000W, 240/208V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 4000/3000W, 240/208V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334380973, HF3326TDRP

Specifications

Type: Tamper-Resistant
Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Standards: California Proposition 65
Type: Tamper-Resistant
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 3000, 4000
Standards: California Proposition 65