This product may not be available in all locations.
2
more

Breaker, QO Type, 10A, 2P, 120/240VAC, 10kAIC, Stab On
Item #: 203752
Cat #: QO210
UPC: 785901205609
to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 10 Amp, 120/240 Volt AC, 10 kAIC
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 10 Amp, 120/240 Volt AC, 10 kAIC
Also known as: 785901205609, QO210
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Family / Style: | QO |
| Standards: | California Proposition 65 |
| Amps: | 10 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |