Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 2037520

Cat #: UTP28X12GY

UPC: 074983029594

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 12ft.
Also known as: 074983029594, UTP28X12GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray