Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 2037524

Cat #: UTP28X12OR

UPC: 074983050031

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 12ft.
Also known as: 074983050031, UTP28X12OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper