This product has been discontinued.

Incandescent Decorative Lamp, G25, 25W, 120V
Item #: 203808
Cat #: 25G25/CL/LL-120V-12/1-TP
UPC: 046677168872
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 25W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 235, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16887-2*
Overview
Incandescent Decorative Lamp, 25W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 235, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16887-2*
Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.
Also known as: 046677168872, 25G25/CL/LL-120V-12/1-TP
Specifications
| Lumens: | 235 |
| Color: | Clear |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Shape: | G25 (Globe) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Lumens: | 235 |
| Base: | Medium Screw (E26) |
| Wattage: | 25 |
| Shape: | G25 (Globe) |
| Light Technology: | Incandescent |
| Color: | Clear |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |