4" Slim LED Downlight, 27-50K, White

Item #: 2038106

Cat #: KT-WDLED10.5PS-4A-9CSF-VDIM

UPC: 843654139180

to view pricing and more.
Documents & Guides
4" Slim LED Downlight, 120-277V, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White

Overview

4" Slim LED Downlight, 120-277V, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Also known as: 843654139180, KT-WDLED10.5PS-4A-9CSF-VDIM

Specifications

Color: White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: Selectable
Volts AC Range: 120 - 277
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Light Technology: LED
Lumens: Selectable