ABB S801C-C25 MCB S800C 1P C 25A

Item #: 2038136

Cat #: S801C-C25

UPC: 612271212763

Sign In or Register to view pricing and more.
Documents & Guides
ABB S801CC25 MCB S800C 1P C 2

Overview

ABB S801CC25 MCB S800C 1P C 2
Also known as: 612271212763, S801C-C25

Specifications

Volts AC: 230, 400
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 25
Interrupt Rating DC: 10 kA
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 15 kA