JOBMASTER® Chest

Item #: 2039328

Cat #: 4824

UPC: 783965001335

to view pricing and more.
Documents & Guides
Jobmaster™ Chest, Steel, Tan, 2 Handles, 4 Skids

Overview

Jobmaster™ Chest, Steel, Tan, 2 Handles, 4 Skids

The Model 4824 JOBMASTER™ Chest measures 24in wide by 48in long and has a capacity of 16 cu ft. It is versatile, portable and can hold anything from hand and power tools to compressors and features a full length piano hinge, stacked and welded to resist break-in attempts. The size is ideal for a personal box on a jobsite or added security inside a trailer.

Also known as: 783965001335, 4824, gang box

Specifications

Width: 24 in
Type: Storage Box
Material: Steel
Color: Tan
Length: 48 in
Height: 28 1/4 in
Width: 24 in
Material: Steel
Length: 48 in
Type: Storage Box
Color: Tan
Height: 28 1/4 in