Earthing & Neutral Double Busbar, Tinned Aluminum, 26 Connections

Item #: 2039335

Cat #: 568720

UPC: 782856952589

to view pricing and more.
Documents & Guides
Earthing/grounding connecting bar used for inter-connection of several earthing/grounding conductors. Earthing & Neutral Tinned Aluminum Double Busbar EBD26AL.

Overview

Earthing/grounding connecting bar used for inter-connection of several earthing/grounding conductors. Earthing & Neutral Tinned Aluminum Double Busbar EBD26AL.

Earthing and Neutral Busbars are used to connect several earthing conductors within a panel and can be used in a variety of different applications such as switchgear and control equipment, electrical equipment, for wind and solar power generation and data centers.

Also known as: 782856952589, 568720

Features & Benefits

  • Tinned aluminum bar allows for copper or aluminum conductor connections
  • Use to connect several earthing conductors
  • Chamfered holes allow for easy connections
  • Tin plating is corrosion resistant
  • Rigid bar
  • Can be fixed using IRS Angle Support Bracket, DMH Metallic Spacer or DH Distance Holder and Spacer
  • Quick and easy installation
  • RoHS compliant

Specifications

Amps: 150
Depth: 0.500 in
Material: Aluminum
Height: 0.500 in
Finish: Tinned
Amps: 150
Material: Aluminum
Finish: Tinned
Depth: 0.500 in
Height: 0.500 in