Jobmaster™ Rolling Workbench

Item #: 2039432

Cat #: 40

UPC: 783965001120

to view pricing and more.
Documents & Guides
Jobmaster™ Rolling Workbench, Steel, Tan, 3 Handles, 1 Shelf

Overview

Jobmaster™ Rolling Workbench, Steel, Tan, 3 Handles, 1 Shelf

The Model 40 JOBMASTER™ Rolling Workbench measures 40.6in wide by 25in deep for optimal rolling tool chest storage, workspace, and organization. This rolling workbench’s heavy-duty top provides a handy work surface for easy project completion regardless of the task ahead. Inside the bench, two 5in deep drawers with smooth ball bearing glides (50lb rating for each) and a full-width integrated shelf keep all of your tools and equipment organized. To protect against prying and theft, the mobile workstation tool box comes with a patented WATCHMAN® IV Lock System with 1-point locking and recessed housing. The rolling storage box is crafted from heavy-duty, 16-gauge steel with a 16-gauge steel top and fully arc-welded seams. A powder-coated finish provides long-term strength, superior durability, and impressive corrosion resistance. The rolling storage table comes with four 4in casters—two swivel and two rigid.

Also known as: 783965001120, 40

Specifications

Width: 25 in
Material: Steel
Color: Tan
Width: 25 in
Color: Tan
Material: Steel