![Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount](https://rexel-cdn.com/products/image.jpg?i=570D4678-6FB0-4A70-A9A3-1B37765FD166&f=420)
Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount
Item #:
203954
Cat #:
20216A
UPC:
785399202166
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Includes: 6 Circuits, Watt Meter, 20 Amp Power Inlet with NEMA L14-20 Receptacle, 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50".
Overview
Transfer Switch, 20 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 5.0 kW. Load/Circuit from Loadcenter: 20 Amps. Includes: 6 Circuits, Watt Meter, 20 Amp Power Inlet with NEMA L14-20 Receptacle, 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50".
Also known as: 785399202166, 20216A
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 6 |
Amps: | 20 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 20 |
Mounting: | Surface |
Circuits: | 6 |
Customer Reviews
No reviews for this product
(0)