S1K 2P 3W 800:01A OUTDR

Item #: 2039849

Cat #: 1R240-81

UPC: 078477550700

Sign In or Register to view pricing and more.
LEV 1R240-81 S1K 2P 3W 800:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R240-81 S1K 2P 3W 800:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 120/208/240V, 2PH, 3W, 800:0.1A ratio, Max 800A, Small Outdoor Enclosure, Gray

Also known as: 078477550700, 1R240-81

Specifications

Phase: Split
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Phase: Split
Amps: 800
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Volts AC: 240