Sign In or Register to view pricing and more.
Documents & Guides
Spring Wing Toggle Bolt, Steel material, Zinc Chromate finish, Round head, 3 in. length, 3/8-16 in. Size, 3/8 in. diameter, Right Hand thread, Slot/Phillips drive type, 1 in. drill size, 25 per pack
Overview
Spring Wing Toggle Bolt, Steel material, Zinc Chromate finish, Round head, 3 in. length, 3/8-16 in. Size, 3/8 in. diameter, Right Hand thread, Slot/Phillips drive type, 1 in. drill size, 25 per pack
Also known as: 639720812190, J1519
Specifications
No Specifications Available