600 MCM THHN/THWN-2 Stranded Copper, Black, 2000'

Item #: 204063
Cat #: THHN600STRBLK2000RL
UPC: 980100234478
Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 2000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100234478, THHN600STRBLK2000RL

Specifications

Gauge: 600
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 600
Material: Copper
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)