2/0 Bare Stranded Copper Wire, 1000 Ft.
Item #:
204089
Cat #:
BARESD2/019STR1000RL
UPC:
980100337735
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length
Overview
2/0 AWG Bare Stranded Copper Wire, 1000 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 980100337735, BARESD2/019STR1000RL
Specifications
Length: | 1000 ft |
Gauge: | 2/0 |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Soft Drawn Copper |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Volts AC: | 600 |
Material: | Soft Drawn Copper |
Package Type: | Reel |
Gauge: | 2/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)