Standard Cable Tie, 5-1/2 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Pol

Item #: 20411

Cat #: TY24M

UPC: 786210824475

to view pricing and more.
Documents & Guides
Standard Cable Tie, 5-1/2 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 5-1/2 IN L x 0.14 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210824475, TY24M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Natural
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon