Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM ECP82333T-5 15HP 1760RPM
Item #: 2041452
Cat #: ECP82333T-5
UPC: 781568621158
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM ECP82333T-5 15HP 1760RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM ECP82333T-5 15HP 1760RPM
Also known as:
781568621158, ECP82333T-5
Specifications
Phase:
3
Horsepower:
15
Amps:
60
Phase:
3
Amps:
60
Horsepower:
15
Close
Close and Retry