LED MR16

Item #: 2041810
Cat #: 6.5MR16/F35/2700-2200-DIM-12V
UPC: 046677574413
Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 w/ Warmglow (tunable warm white); 6.5W; 455LM; 12V, 2700-2200K Dimming; 35° Beam; 80 CRI; GU5.3 Base. CC# 574418 12NC 929003087204, CAT# 6.5MR16/F35/2700-2200 DIM 10/1

Overview

LED MR16 w/ Warmglow (tunable warm white); 6.5W; 455LM; 12V, 2700-2200K Dimming; 35° Beam; 80 CRI; GU5.3 Base. CC# 574418 12NC 929003087204, CAT# 6.5MR16/F35/2700-2200 DIM 10/1
Also known as: 046677574413, 6.5MR16/F35/2700-2200-DIM-12V

Specifications

Shape: MR16 (Mini Reflector), Round
Volts AC: 12
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Lumens: 455
Color Rendering Index (CRI): 80
Base: GU5.3 (2-Pin)
Wattage: 6.500
Dimmable: Yes
Shape: MR16 (Mini Reflector), Round
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Wattage: 6.500
Volts AC: 12
Lumens: 455
Base: GU5.3 (2-Pin)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)