REXEL logo

Ring,Non-Ins,16-14AWG,1/4IN STUD,PK100

Item #: 2042
Cat #: P14-14R-C
UPC: 074983802227
Sign In or Register to view pricing and more.
Ring Terminal, 18 û 14 AWG, 1/4" stud size, non-insulated, standard package.

Product Overview

Ring Terminal, 18 û 14 AWG, 1/4" stud size, non-insulated, standard package.
Also known as: 074983802227, P14-14R-C
Frequently Bought Together (58)
Panduit
PV14-6F-C Fork Terminal, Vinyl Insulated, 18-14 AWG. #6 Stud, Blue
Panduit
ABMM-A-D Adhesive-Backed 4W Cable Tie Mount, 0.75", White
Panduit
PLT1M-M Cable Tie, Miniature, 3.9", Plenum Rated Nylon, Natural
Multiple
MTW18STR264RED500RL 18 AWG MTW, Red, 500'
Panduit
P10-14R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, 1/4" Stud Size, 50/PK
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Panduit
P14-10R-C Ring Terminal, Non-Insulated, 18 - 14 AWG, # 10 Stud Size, 100/PK
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Panduit
PV10-8F-L Fork Terminal, Vinyl Insulated, 12 - 10 AWG, #8 Stud, Yellow
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-JTC3J Terminal Block, 2 Circuit, Thermocouple, Gray, 2.5mm
Panduit
Panduit PN10-10F-L Nylon Insulated Ring
Panduit
P14-8R-C Ring Terminal, Non-Insulated, 18 - 14 AWG, # 8 Stud Size, 100/PK
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Panduit
P10-14R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, 1/4" Stud Size, 50/PK
Panduit
P10-10R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, # 10 Stud Size, 50/PK
Panduit
P10-10R-L Ring Terminal, Non-Insulated, 14 - 10 AWG, # 10 Stud Size, 50/PK
Panduit
PN14-10F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #10 Bolt, Blue
Panduit
PN14-10F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #10 Bolt, Blue
Panduit
UGB2/0-414-6 Grounding Bar, 6-Port, Universal
Multiple
MTW18STR264WHT500RL 18 AWG MTW, White, 500'
Eaton/Bussmann Series
AGC-3-R Fuse, 3 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC, RoHS
Panduit
P18-6F-C Fork Terminal, Non-Insulated, 22-18 AWG. #6 Stud, Red
Panduit
PN14-8F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #8 Bolt, Blue
Panduit
PN18-10F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #10 Bolt, Red
Panduit
PN10-56R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 5/16" Stud
Panduit
PN10-8F-L Fork Terminal, Nylon Insulated, 12-10 AWG, #8 Bolt, Yellow
Panduit
P14-6F-C Fork Terminal, Non-Insulated, 18 - 14 AWG, # 6 Stud, 100/PK
Eaton B-Line
B2013PAAL Rigid Strut Strap, 2", Material: Aluminum
Eaton/Bussmann Series
AGC-1/2-R Fuse, 1/2 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250V, RoHS
Eaton B-Line
B-LINE B2012PAAL 1 1/2-IN. - PIPE A
Leviton
47613-EZC Modular Plug, EZ-RJ45 Cat 5e, 24AWG
Panduit
PLT2M-M Cable Tie, Miniature, 8", Plenum Rated Nylon, Natural
Eaton/Bussmann Series
FNQ-3 BUSS MIDGET FUSE
Eaton/Bussmann Series
KTK-R-5 Fuse, 5 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Panduit
BSN10-L Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
Panduit
PN10-14R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4" Stud
Panduit
PN14-10R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #10 Stud
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Appleton
K200 Conduit Body Cover, Type: Screw On, Form 35, Size: 2", Steel
Appleton
CG-1850 Cord Grip, Liquidtight, Aluminum, 0.187" - 0.312"
Siemens
ECGB5 Ground Bar Kit, 5 Circuit, for Legacy Load Centers
Appleton
CG-5050 Cord Grip, Liquidtight, Aluminum, 0.500" - 0.625"
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Panduit
FSD77-12-D Ferrule, Insulated, 18 AWG, Pin Length: 0.47", Red, Copper
Panduit
FSD76-8-D Insulated Ferrule, 20 AWG, Gray, 15/32" Wire Strip Length
Genesis
5078-11-06 Category 5e, CMR, 24-4, Non-Shielded, 1000' Pull-Pack
Panduit
PN14-6F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #6 Bolt, Blue
Eaton/Bussmann Series
KTK-R-3 Fuse, 3 Amp, Fast-Acting, 13/32" x 1-1/2", 600V
Panduit
PN18-6F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Eaton B-Line
B2009SS4 Rigid Strut Strap, 3/4", Stainless Steel
Multiple
MTW8STR264BLK-CUT MTW-8-BLK-STR-2/64-CUT
Multiple
MTW6STR264BLK-CUT MTW-6-BLK-STR-2/64-CUT
Milwaukee
48-39-0538 Portable Band Saw Blade, 35-3/8"
Multiple
TFFN16STRPUR500RL 16 AWG TFFN, Purple, 500'
Multiple
TFFN16STRBLU500RL 16 AWG TFFN, Blue, 500'
Milwaukee
48-39-0528 Portable Band Saw Blade, 35-3/8"

Specifications

Gauge: 18, 14, 16
Color: Metallic
Material: Copper
Type: Non-Insulated, Ring Tongue Terminal, Brazed Seam
Gauge: 18, 14, 16
Material: Copper
Color: Metallic
Type: Non-Insulated, Ring Tongue Terminal, Brazed Seam

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)