15 Watt R30 2700K CFL

Item #: 204220
Cat #: EL/A-15W-R306/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Watt R30 2700K CFLCompact Fluorescent Lamp, 15W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.

Overview

15 Watt R30 2700K CFLCompact Fluorescent Lamp, 15W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Looking for an energy saver that doesn’t look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, they are ideal for recessed and track lighting indoors and outdoors.
Also known as: EL/A-15W-R306/1

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Lumens: 750
Color Rendering Index (CRI): 82
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)