COMB ENC 2DR W MP

Item #: 2042305

Cat #: MCD20124R5

UPC: 783510491734

to view pricing and more.

Overview

COMB ENC 2DR W MP

The mild steel double door combinable floor standing enclosure range, MCD, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for many different applications.

Also known as: 783510491734, MCD20124R5

Specifications

Material: Steel
Width: 47.240 in
Depth: 15.750 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 15.750 in
IP/NEMA Rating: NEMA 12
Width: 47.240 in
Height: 78.740 in