Inverter, 150kW, 1500 VDC, 480VAC

Item #: 2042453

Cat #: 3-150-1500-2-21

UPC:

to view pricing and more.
Documents & Guides
Inverter, 150kW, 1500 VDC, 480VAC

Overview

Inverter, 150kW, 1500 VDC, 480VAC

SMA offers the ONLY 1,500 VDC inverter with the capability of interconnecting at 480 VAC without adding significant additional equipment and incurring lost energy production. For large ground mount projects, SMA’s PEAK3 delivers the most cost effective solution and highest energy production.

Also known as: 3-150-1500-2-21

Specifications

Wattage: 150 kW
Volts AC: 600
Volts DC: 1500
Wattage: 150 kW
Volts DC: 1500
Volts AC: 600