SO Portable Cord, 6/5, Copper, Black, 1000' Reel

Item #: 2042542

Cat #: SO65BLK1000RL

UPC:

to view pricing and more.
Documents & Guides
SO Portable Cord, 6 AWG, 5 Conductor, Copper, Black, 1000 Foot Reel

Overview

SO Portable Cord, 6 AWG, 5 Conductor, Copper, Black, 1000 Foot Reel

SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites

Also known as: SO65BLK1000RL

Specifications

Conductors: 5
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Conductors: 5
Material: Copper
Volts AC: 600
Length: 1000 ft
Color: Black
Gauge: 6 AWG