This product has been discontinued.

Incandescent Bulb, A21, 75W, 120/130V, Frosted
Item #: 204272
Cat #: 75A/RH-12/1
UPC: 046677204709
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 75 Watt, 120/130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 730/750, CRI: 100, Lamp Finish: Frosted, Philips Part # 20470-1
Overview
Incandescent Bulb, 75 Watt, 120/130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 730/750, CRI: 100, Lamp Finish: Frosted, Philips Part # 20470-1
Also known as: 046677204709, 75A/RH-12/1
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 75 |
| Color Rendering Index (CRI): | 100 |
| Shape: | A21 (Arbitrary) |
| Lumens: | 730, 750 |
| Light Technology: | Incandescent |
| Volts AC: | 120/130 |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 730, 750 |
| Volts AC: | 120/130 |
| Wattage: | 75 |
| Shape: | A21 (Arbitrary) |
| Light Technology: | Incandescent |