2' 8W T8 LED Lamp, 30-65K

Item #: 2042937

Cat #: LED8T8L24FGPDIM8SC12BF

UPC: 046135418761

to view pricing and more.
Documents & Guides
2 Ft. T8 LED Lamp, 8 Watt, >80 CRI, 1050 Lumens, Selectable Color Temperature: 3000K/3500K/4100K/5000K/6500K *Sylvania Part # 41876*

Overview

2 Ft. T8 LED Lamp, 8 Watt, >80 CRI, 1050 Lumens, Selectable Color Temperature: 3000K/3500K/4100K/5000K/6500K *Sylvania Part # 41876*

LEDlescent T8 Ballast-Free lamps provide a CCT selectable feature that allows for selecting a desired color temperature ranging from 3000K to 6500K. These lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. They contain no mercury, provide instant light and a uniform light distribution. Engineered to operate directly on 120-277V, these lamps minimize labor and recycling costs. These lamps can be used with occupancy and vacancy sensors for enhanced energy savings. When installing the LEDlescent T8 lamps, the UL rating of the existing fixture is not voided (even when it is electrically modified) since our LEDlescent T8 lamp is UL Classified (as a luminaire conversion retrofit kit) under UL standard 1598C. UL 1598C is the standard covering LED retrofits intended for an existing UL rated fixture. Since the user is retrofitting with a UL 1598C classified LED kit, the installer must follow the installation instructions included with the lamps for the modified fixture to retain its UL rating.

Also known as: 046135418761, LED8T8L24FGPDIM8SC12BF

Specifications

Lumens: 1050
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Lumens: 1050
Wattage: 8
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Length: 24 in , 2 ft
Light Technology: LED