
LED Tube, T8, 3', 12 Watt, 1550 Lumen, Selectable CCT
Item #: 2042941
Cat #: LED12T8L36FGPDIM8SC12BF
UPC: 046135418778
to view pricing and more.
Documents & Guides
LED Tube, T8, 3 Foot, 12 Watt, 1550 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, 80 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, 1 per SKU, 25 per Case *Sylvania Product Code 41877* *Sylvania Part # 41877*
Overview
LED Tube, T8, 3 Foot, 12 Watt, 1550 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, 80 CRI, 120-277 Volt, Dimmable, Frosted Glass w/PET Coating, 1 per SKU, 25 per Case *Sylvania Product Code 41877* *Sylvania Part # 41877*
LEDlescent T8 Ballast-Free lamps provide a CCT selectable feature that allows for selecting a desired color temperature ranging from 3000K to 6500K.
Also known as: 046135418778, LED12T8L36FGPDIM8SC12BF
Specifications
| Color Temperature: | 4100 (Cool White), 6500 (Daylight), 3000 (Warm White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 12 |
| Length: | 3 ft, 36 in |
| Lumens: | 1550 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White), 6500 (Daylight), 3000 (Warm White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 3 ft, 36 in |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 12 |
| Lumens: | 1550 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Material: | Safety Coated Glass |