22" 8W T8 U-Bend LED Lamp, 30-65K

Item #: 2042942

Cat #: LED15T8UFGPDIM8SC12BF

UPC: 046135418792

to view pricing and more.
Documents & Guides
22.6 Inch T8 U-Bend LED Lamp, 15 Watt, >80 CRI, 2000 Lumens, Selectable Color Temperature: 3000K/3500K/4100K/5000K/6500K *Sylvania Part # 41876*

Overview

22.6 Inch T8 U-Bend LED Lamp, 15 Watt, >80 CRI, 2000 Lumens, Selectable Color Temperature: 3000K/3500K/4100K/5000K/6500K *Sylvania Part # 41876*
Also known as: 046135418792, LED15T8UFGPDIM8SC12BF

Specifications

Lumens: 2000
Wattage: 15
Length: 22.600 in
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Lumens: 2000
Length: 22.600 in
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Wattage: 15
Light Technology: LED