Breaker, 150A, 3P, Frame Size K, Adjustable Trip

Item #: 2043

Cat #: 140M-I8P-D15

UPC: 611320987515

to view pricing and more.
Documents & Guides
Breaker, 150 Amp, 3-Pole, Frame Size K, Motor Protection Circuit, Adjustable Trip

Overview

Breaker, 150 Amp, 3-Pole, Frame Size K, Motor Protection Circuit, Adjustable Trip
Also known as: 611320987515, 140M-I8P-D15

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector
Amps: 150
Family / Style: 140M
Phase: 3
Type: Manual Motor Protector
Family / Style: 140M
Poles: 3
Amps: 150