
4 Inch Screw Base LED Downlight, 27-50K
Item #: 2043084
Cat #: LEDRT41AS700ST9SC3BA
UPC: 046135657375
to view pricing and more.
Documents & Guides
4 Inch Screw Base LED Downlight, 120V, >90 CRI, 500/600/700 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase-Cut Dimming *Sylvania Part # 65737*
Overview
4 Inch Screw Base LED Downlight, 120V, >90 CRI, 500/600/700 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Phase-Cut Dimming *Sylvania Part # 65737*
The LEDVANCE RT Screw Base Downlights are ideal for retrofit applications in bedrooms, kitchens or bathrooms using 4", 5" or 6" housings.
Also known as: 046135657375, LEDRT41AS700ST9SC3BA
Specifications
| Lumens: | 600, 500, 700, Selectable |
| Volts AC: | 120 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 600, 500, 700, Selectable |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| Dimmable: | Yes |