LED Downlight, 5"/6", Selectable Wattage/Lumen/CCT, 120V

Item #: 2043085

Cat #: LEDRT561AS1300ST9SC3BA

UPC: 046135657382

to view pricing and more.
Documents & Guides
LED Downlight, Baffle Reflector, 5-6 Inch, Selectable Wattage: 7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 VOLT, Phase-Cut Dimming, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 65738* *Sylvania Part # 65738*

Overview

LED Downlight, Baffle Reflector, 5-6 Inch, Selectable Wattage: 7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 VOLT, Phase-Cut Dimming, White Trim, 1 per SKU, 4 per Case *Sylvania Product Code 65738* *Sylvania Part # 65738*

The LEDVANCE RT Screw Base Downlights are ideal for retrofit applications in bedrooms, kitchens or bathrooms using 4", 5" or 6" housings.

Also known as: 046135657382, LEDRT561AS1300ST9SC3BA

Specifications

Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Diameter: 5 in, 6 in
Color: White
Dimmable: Yes
Volts AC: 120
Type: Dimmable
Light Technology: LED
Color Temperature: Selectable