Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 204359
Cat #: X-BC20W/T3/12V/CAPSULE-12/1
UPC: 046677415662
Sign In or Register to view pricing and more.
Documents & Guides
Specialty Lamp, Halogen Capsule, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), 3000K

Overview

Specialty Lamp, Halogen Capsule, 20 Watt, 12 Volt, Bulb: T3, Base: Bi-Pin (G4), 3000K
Functional light with substantial energy savingsPhilips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an average rated life of 2000 hours making them perfect for undercabinet or task lighting.
Also known as: 046677415662, X-BC20W/T3/12V/CAPSULE-12/1

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Lumens: 255
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Wattage: 20
Light Technology: Halogen
Volts AC: 12
Lumens: 255
Color Rendering Index (CRI): 100
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)