COMBO WIREWAY

Item #: 204403

Cat #: 121212GFL

UPC: 761515106914

to view pricing and more.
Documents & Guides
No Documents Available
UNT 121212GFL COMBO WIREWAY

Overview

UNT 121212GFL COMBO WIREWAY
Also known as: 761515106914, 121212GFL

Specifications

Height: 12 in
Width: 12 in
Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Length: 12 in
Color: Gray
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel